Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223740

MPN #: 3041009

IRWIN Speedbor Tri Flute Wood Drill Bit 1-1/4" x 6" - Pkg Qty 3

Product Description

Standard Length Speedbor MAX Spade Bits
  • The Fastest Speedbor spade bit ever
  • Tri-Flute design for faster chip ejection
  • Cutting spurs have 3 cutting edges for added durability
  • Full screw tip allows bit to self feed
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Fits all standard 1/4" quick change chucks
PRICE
$61.50  Sold in packages of 3 / $20.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6"
Shank Size1/4 in
Size1-1/4 in

Product Details

TypeSpeedbor®
Package Quantity3
DescriptionWoodworking Bit
Manufacturers Part Number3041009
BrandIRWIN Tools