GoGreen Power 18/2 SPT-2 9ft 3 Outlet Foot Switch Extension Cord, GG-24510GN - Green
Write a Review
|
Questions & Answers (0)
Product Description
The GoGreen Power GG-24510GN 18/2 SPT-2 is a 9' long, 3 Outlet Foot Switch Extension Cord. It is designed to work with anything that needs an easy way to cut an item off & on. The main application is to plug your holiday season lights into this for a quick and easy way to cut them on. Cord is ETL certified and listed.
PRICE
$11.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 8.5 in |
| Height | 1 in |
| Weight | 1 lbs |
| Cord Length | 9 ft |
| Gauge | 18 ga |
Product Details
| Cord Jacket | SPT-2 |
| Color | Green |
| Amperage | 13 A |
| Description | 18/2 SPT-2 9' 3 Outlet Foot Switch Extension Cord |
| Package Quantity | 1 |
| Number of Conductors | 2 |
| Manufacturers Part Number | GG-24510GN |
| Number of Receptacles | 9 |
| Brand | GoGreen Power |