Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB3202514

MPN #: OP-923-84LED

Optima OP-923 84" x 32" Heavy Duty Axle Scale with LED Indicator, 60000 lb x 10 lb

Product Description
Optima Scale's OP-923 axle scales are used by law enforcement agencies, trucking companies, militaries, scrap yards, waste transfer stations and other transport businesses for quick, effective and dependable gathering of axle, group and gross vehicle weight. The ruggedness and modular design make them ideal for locations where large permanent scale installations are not feasible. Typically sold in pairs and sometimes in multiples. They can be used with ramps for above ground installations or flush with concrete for a pit-installed permanent application.

Features:
  • Used to minimize risk of overweight fines and ensure trucks are not
  • underloaded for maximum productivity
  • Large weighing surface and low profile for vehicle weighing
  • Heavy duty I-Beam construction with threaded top plate
  • Four premium water tight alloy steel nickel plated load cells
  • Low profile 5.75" height for smooth drive on/off
  • Load cell capacity is 2.2 times the scale capacity for overload protection
  • 50' quick connecting cables (2) for hostile environments
  • Durable platform with treading for tire grip
  • Powder coated yellow paint finish
  • Forklift portable
  • Factory Calibrated
  • 1 year warranty on parts
Indicator Features:
  • OP-900 NTEP indicator withLED or LCD display
  • 1" Tall backlit display
  • Optional Rechargeable battery (up to 100 hrs)
  • Metal casing (Stainless steel or washdown upgradeable)
  • AC adapterincluded
  • Weighing units: (LED:kg/lb) ( LCD:lb/kg/g/oz/lb:oz)
  • Gross/Tare/Pre-Set Tare/Zero
  • Multiple Hold functions
  • Count weighing
  • Accumulation weighing
  • Overload / Underload alarm
  • Splash proof keyboard and display
  • Connects to a remote display and printer
  • NTEP approved for 5,000 divisions
  • Displays up to 50,000 graduations
  • Full Duplex RS-232 Serial Port


PRICE
$8,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width32 in
Height5-3/4 in
Weight Capacity60000 lbs
Weight1960 lbs
Readability10
Display Digit Height0.9
Unit of Measurementlb, kg
Pan/Platform Size84" x 32"

Product Details

Assembly RequiredYes
DisplayLED
Power SupplyAC Adapter, Rechargeable Battery
For Use WithRamps
Accuracy0.1 °F
MaterialSteel
Indicator IncludedYes
Manufacturers Part NumberOP-923-84LED
BrandOptima
TypeAxle Truck Scale
ColorRed
SeriesOP-923
Voltage110 - 240 V
Includes2 Platforms with Ramps, AC Adapter
Package Quantity1
DescriptionHeavy Duty Axle Scale
InterfaceRS-232
Battery Life Hours72
Number of Pads2
Legal for TradeNo

Warranty

Warranty1