Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Health O Meter

Model # :WBB770112

MPN #: 500KL

Health O Meter 500KL Digital Physician Scale 660 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels

Product Description
Health O Meter 500KL Digital Physician Scale 660 x 0.2lb/300 x 0.1kg, with Height Rod, Wheels

The Health O Meter® Professional 500KL Digital Physician Scale is the best valued scale in the industry with durability, optimum functionality and EMR connectivity.

Features:
  • High 660 lb/220 kg capacity; lb/kg Lock-Out reduces prescription errors caused by kg/lb confusion during weighing
  • Easy-read 1" high LCD display
  • Large, low-profile platform provides safer access and stability
  • • EMR Connectivity via optional Pelstar® wireless technology
  • Built-in height rod that measures 30' to 84.25"
  • User friendly interface with full complement of digital functions including BMI, Zero Out/Tare, Hold/Release, Auto Zero, Auto Off, lb/kg conversion and lb/kg Lockout
  • 2 Year Limited Warranty


PRICE
$539.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width14-3/4 in
Height53-5/8 in
Weight Capacity660 lbs
Platform Width16-1/2 in
Readability0.2 kg
Display Digit Height1"
Pan/Platform Size13-3/4" x 16-1/2"
Platform Length13-3/4 in
Height RodY

Product Details

TypeDigital Physician Scale
DisplayLCD
ColorGray
Power Supply6 AA (Included)
WheelsYes
StyleColumn Style with Height Rod
DescriptionEye Level Digital Beam Scale, EMR Connectivity, Built-in Height Rod
InterfaceOptional Pelstar® wireless technology
Manufacturers Part Number500KL
BrandHealth O Meter

Warranty

Warranty2 yr