Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2543898

MPN #: C20713

Cle-Line 1821 1/4 6In OAL HSS H.D. Sand Blasted 118 Point Carbide-Tipped SDS-Plus 2 Masonry Drill

Product Description
Specifically designed for use with all SDS+ high impact rotary hammers. Special 2-flute design reduces jamming and tip breakage. Specifically designed 160°, carbide tip point allows for faster penetration. Conforms to ANSI spec B212.15-1994. Best use for breaking concrete. This drill has a right hand direction of rotation. This drill has a shank length of 2.625".

See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/8 in
Size1/4 in
Shank Size0.375 in
Flute Length4 in
Diameter0.25 in

Product Details

Drill Angle118 Degrees
TypeMasonry
Measuring SystemFractional
Shank TypeSDS-Plus
Series1821
For Use WithSDS-Plus Masonry (TCT)
StyleSDS-Plus Masonry (TCT)
FinishSand Blasted
MaterialHSS
Point TypeRadial
Package TypeTube
Package Quantity1
Drill TypeMasonry Drill
Manufacturers Part NumberC20713
Number of Flutes2
BrandCle-Line