Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2354543

MPN #: 183030

Omnimed® 183030 Omni Shelf For Omnimed Medium/Large Omni Drawers

Product Description
The 183030 Omni Shelf is a versatile multi-purpose shelf. It can be mounted on a wall or under a desk to hold printers, laptops or any other device/item up to 50 lbs. Additional storage space can be added by combining it with one or two Omni Drawers (183025 or 183030) which attach to the underside of the shelf. It is constructed of 1/8" Titanium powder coated aluminum and measures 18"W x 12.75"D x 7.5"H. The shelf may be use inside or outside and has a 1-year warranty.

Features:
  • Measures 18"W x 12.75"D x 7.5"H
  • 50 lbs. Weight Capacity
  • Can be purchased to mount the drawer to an interior or exterior wall


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth12-3/4 in
Height7-1/2 in

Product Details

Assembly RequiredYes
TypeAccessories
MaterialAluminum
Package Quantity1
DescriptionOmni Shelf For Omnimed Medium/Large Omni Drawers
ColorSilver
Manufacturers Part Number183030
BrandOmnimed

Warranty

Warranty1 yr