TheDehumidifier by Barskais the perfect accessory for any safe or storage compartment where moisture-sensitive items are stored. By absorbing moisture from the surrounding air, the Barska Dehumidifier helps protect valuables from mold, mildew, and corrosion. This dehumidifier is ideal for safeguarding important items that are susceptible to moisture damage, including: photos, money, passports, electronics, ammunition, and countless other sensitive items. A patented color changing humidity indicator changes the dehumidifier's color from blue to pink when it is time to evaporate the moisture it has collected. This is easily done by placing the Barska Dehumidifier into a microwave for 4 minutes at 600W.
Barska Dehumidifier 150G AF12500 with Color Changing Humidity Indicator
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 1-1/4 in |
| Height | 3-1/2 in |
| Weight | 7 oz |
Product Details
| Assembly Required | No |
| Material | Microfiber |
| Color | Blue |
| Manufacturers Part Number | AF12500 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |