Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2354560

MPN #: 183036AT

Omnimed® 183036AT Large Aluminum Refrigerator Lock Box with Audit Trail E-Lock

Product Description
The Large Omni Drawer provides a durable, rust-proof multi-use storage option for a variety of environments. Mount under a refrigerator shelf to store refrigerated medicines or a work surface for convenient storage space. It can also be used with the Omni Shelf (#183030) for wall mounting. The drawer has a built-in handle, a stop plate to prevent over-extension and comes with an audit trail E-lock. The lock has 1 master code, 19 user codes, a low battery indicator and easy battery replacement. The administration of the lock does not require proprietary software. Lock connects to a laptop using USBA to micro USB (not included). Optional interlocking dividers (#183037) are available to configure the drawer into the desired number of bins to organize contents. Aluminum mounting brackets and hardware are included with the unit. It measures 13.88"W x 15.38"D x 6.75"H and is constructed of Titanium powder coated aluminum. The drawer and lock have a 1-year warranty.

Features:
  • Outside Dimensions of Omni Drawer: 13-7/8"W x 15-3/8"D x 6-3/4"H
  • Inside Dimensions Omni Drawer: 12-1/8"W x 14-3/4" D x 5-7/8"H
  • Includes aluminum mounting brackets and hardware to attached to wire refrigerator shelves
  • Includes stops so the drawer cannot be fully removed
  • The stops are easily removed if the preference is to fully remove the drawer
  • Built in handle on front of unit to assist with opening and closing
  • 183036AT is sold with Audit Trail E-Lock
Additional Lock Features For The 183036AT (Audit Trail):
  • 75,000 Cycles per battery replacement
  • 1 Master Code
  • 19 User Codes
  • Code Length 4-8 digits
  • Low battery replacement indicator
  • Batteries can be replaced without opening the drawer
  • 1 Year Warranty
  • Allows administrator to view the last 1500 accesses
  • No proprietary software required (use Active-Track a one-time download Excel Spreadsheet)
  • Connect lock to laptop using USB A to micro USB (not included)


PRICE
$749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-7/8 in
Depth15-3/8 in
Height6-3/4 in

Product Details

Assembly RequiredYes
Lock TypeKeypad Lock
TypeRefrigerator Lock Box
ColorSilver
Door TypeSliding Door
Number of Drawers1
StyleElectronic Lock
MaterialAluminum
DescriptionLarge Refrigerator Lock Box - Audit Trail E-Lock
Package Quantity1
Manufacturers Part Number183036AT
BrandOmnimed

Warranty

Warranty1 yr