Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB615255

Global Industrial™ 2-Sided Medication Workstation, 32 FO Bins, 20 Clear Bins, Drawer, Shelf

Product Description
✓ Heavy-duty steel construction
✓ Provides flexible storage options
✓ (4) 5" Gray TPR quiet casters for easy mobility

Safely store and transport medical supplies with the Global Industrial™ 2-Sided Medical Cart. Constructed from heavy-duty steel for long-lasting durability, this cart has a built-in workstation with a dedicated shelf for paperwork, laptop, or tablet storage. It easily maneuvers on four quiet casters, two of which are locking, and is equipped with corner bumpers to prevent damage. Built for versatility, this unit features (32) innovative flip-out bins in two different sizes, allowing you to tailor the cart to your specific needs. Assembly required.

  • Includes (1) lockable metal drawer with ball-bearing slides for full extension
  • (2) steel chrome-finished handles
  • Clear bin fronts for easy identification & labeling
  • Ideal for hospitals, medical offices, nursing homes, and more
  • PRICE
    $1,849.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length32-1/2 in
    Width23-2/3 in
    Height57-1/2 in
    Weight168.3 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    ColorWhite
    Wheel Type(4) Swivel Casters, (2) with Brake
    Number of Shelves0
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number615255
    BrandGlobal Industrial