Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2354562

MPN #: 183035T

Omnimed® 183035T Large Aluminum Refrigerator Lock Box with Non-Locking Thumb Latch

Product Description
The Large Omni Drawer provides a durable, rust-proof multi-use storage option for a variety of environments. Mount under a refrigerator shelf to store refrigerated medicines or a work surface for convenient storage space. It can also be used with the Omni Shelf (#183030) for wall mounting. The drawer has a built-in handle, a stop plate to prevent over-extension and comes with thumb latch closure for easy access. Optional interlocking dividers (#183037) are available to configure the drawer into the desired number of bins to organize contents. Aluminum mounting brackets and hardware are included with the unit. It measures 13.88"W x 15.38"D x 6.75"H and is constructed of Titanium powder coated aluminum. The drawer and latch have a 1-year warranty.

Features:
  • Outside Dimensions of Omni Drawer: 13-7/8"W x 15-3/8"D x 6-3/4"H
  • Inside Dimensions Omni Drawer: 12-1/8"W x 14-3/4" D x 5-7/8"H
  • Includes aluminum mounting brackets and hardware to attached to wire refrigerator shelves
  • Includes stops so the drawer cannot be fully removed
  • The stops are easily removed if the preference is to fully remove the drawer
  • Built in handle on front of unit to assist with opening and closing
  • 183035T is sold with a non-locking thumb latch
  • 1 Year Warranty


PRICE
$389.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-7/8 in
Depth15-3/8 in
Height6-3/4 in

Product Details

Assembly RequiredYes
Lock TypeThumb Latch
TypeRefrigerator Lock Box
ColorSilver
Door TypeSliding Door
Number of Drawers1
StyleThumb Latch
MaterialAluminum
DescriptionLarge Refrigerator Lock Box - Thumb Latch
Package Quantity1
Manufacturers Part Number183035T
BrandOmnimed

Warranty

Warranty1 yr