Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336805

MPN #: CB13238

Barska CB13238 300 Keys Adjustable Key Lock Box 25-1/2"W x 12"D x 18-3/4"H, Grey, Aluminum

Product Description
The 300 Position Key Lock Box from Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are thirty rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has our pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a matte black coating.

Features:

  • 300 Numbered Key Hooks
  • Labeled Key Shelves
  • Key Log Sheet
  • 300 Colored Key Tags
  • Mounting Hardware
  • Lock Box Keys
  • Outer Size (LxWxH): 14.75 in x 8 in x 21.75 in
PRICE
$405.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth12 in
Height18-3/4 in
Weight34.6 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity300
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB13238
BrandBarska

Warranty

Warranty1 yr