The 42 Position Key Lock Box from Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are six rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has our pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a matte black coating.
Features:
- 42 Numbered Key Hooks
- Labeled Key Shelves
- Key Log Sheet
- 42 Colored Key Tags
- Mounting Hardware
- Lock Box Keys
- Outer Size (LxWxH): 10.6 in x 3.1 in x 13.75 in