Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB1887620

MPN #: 2245ZP

Letter Box 2245ZP - 15"W x 6-3/4"D x 19"H Standard, Recessed Mounted, Bronze Private Access

Product Description
2245 Standard Size (15") Letter Boxes - Recessed Mounted - Private Access

Features

  • Letter boxes for Private Access
  • Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
  • Made of extruded aluminum
  • Feature a durable powder coated finish available in aluminum, brass, bronze, sandstone and green
  • Unit size: 15" W x 19" H x 6-3/4" D
  • Rough opening: 13-3/4" W x 17-3/4" H x 6-3/4" D
  • Fits into a rough opening and are secured with mounting hardware (not included) through the back or side panels
  • Fully integrated flanged collar fits over the rough opening
  • Feature an 11-1/2" W x 3/4" H mail slot
  • Doors are constructed of heavy duty 1/4" thick aluminum and are accessed from the front
  • Include a commercial lock (with 2 keys)


PRICE
$405.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth6-3/4 in
Height19 in
Weight20 lbs
Opening Width11-1/2 in
Opening Height3/4 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
TypeFront Access
ColorBrown
Series2245 Series Letter Box
StyleLetter Box, Surface Mounted
Mounting LocationRecessed Wall Mounted
MaterialAluminum
Package Quantity1
Manufacturers Part Number2245ZP
Access TypePrivate
Number of Mailboxes1
BrandSalsbury

Warranty

Warranty3 yr