Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Barska

Model # :WBB2336782

MPN #: CB13054

Barska CB13054 Register Style Cash Box w/ Key Lock 11-3/4"W x 9-1/4"D x 3-1/2"H, Black, Aluminum

Product Description
The Standard Register Style Cash Box by Barska is ideal for conducting cash transactions while on the go. A tough steel construction and internal organization trays help keep cash secured and organized. The 5 section coin tray automatically lifts when the cash box is open, allowing for easy access to the coins. This standard size cash box features a folding recessed carry handle for enhanced portability and storage.

Features:

  • 4 Spring-Loaded Bill Compartments
  • 5 Section Coin Holder
  • Includes 2 Back-Up Keys
  • Solid Steel Construction
  • Mechanical Key Lock
  • Outer Size (L x W x H): 9.5in x 12in x 3.5in
  • Weight: 3.7 lb.
PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/4 in
Depth9-1/4 in
Height3-1/2 in
Weight4 lbs

Product Details

Lock TypeKeyed Lock
ColorBlack
MaterialAluminum
Package Quantity1
All Welded, Assembled, or UnassembledAssembled
Manufacturers Part NumberCB13054
Number of Bill Compartments4
Number of Coin Compartments5
BrandBarska

Warranty

Warranty1 yr