Bel-Art Red Round Lead Ring 183070015, Vikem Vinyl Coated, 1.5 lb., Fits 500-2000ml Flasks, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Vikem® vinyl coated lead rings stabilize glassware immersed in water baths thereby reducing floating, breakage and chemical spills. Closed ring fits over flask and seats against the shoulder. The bright red Vikem® vinyl coating is chemical-resistant and will not scratch flasks. Available in five diameter/weight combinations.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1.5 (681 gm) lbs |
| Outside Dimension | 4.0 in |
| Diameter | 2.2 in |
Product Details
| Type | Stabilizer Rings |
| Capacity | 500-2000ml Flasks oz |
| Material | Vikem® Vinyl Coated |
| Package Quantity | 1 |
| Description | Round Lead Ring |
| Color | Red |
| Manufacturers Part Number | F18307-0015 |
| Brand | Bel-Art |