Specifically designed for use with all SDS+ high impact rotary hammers. Special 3-flute design reduces jamming and tip breakage. Monobloc, 135°, carbide tip point allows for faster penetration. Conforms to ANSI spec B212.15-1994. The solution for drilling rebar and concrete without cracking. This drill has a right hand direction of rotation. This drill has a shank length of 2".
Cle-Line 1833 1/2 12In OAL HSS H.D. Sand Blasted 118 Point Carbide-Tipped SDS-Plus 3 Masonry Drill
Write a Review
|
Questions & Answers (0)
Product Description
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | 1/2 in |
| Shank Size | 0.375 in |
| Flute Length | 10 in |
| Diameter | 0.5 in |
Product Details
| Drill Angle | 118 Degrees |
| Type | Masonry |
| Measuring System | Fractional |
| Shank Type | SDS-Plus |
| Series | 1833 |
| For Use With | Masonry (TCT) |
| Style | Masonry (TCT) |
| Finish | Sand Blasted |
| Material | HSS |
| Point Type | Radial |
| Package Type | Tube |
| Package Quantity | 1 |
| Drill Type | Masonry Drill |
| Manufacturers Part Number | C22110 |
| Number of Flutes | 3 |
| Brand | Cle-Line |