Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB2016976

MPN #: 1843

UltraTech 1843 Ultra-Sidewinder®, Extension, Large, 14 1/8" x 13 5/8" x 2 1/8", Black

Product Description
Ultra-Sidewinder® 1842 Large Sidewinder, 1' Extension, Black

The Ultra-Sidewinder Cable Protection System® is an innovative new solution for protecting cables run across a floor. The new design articulates left and rightallowing the system to turn corners and adapt to the layout of the room, while maintaining full protection for the cables and trip protection for pedestrians. Cables can be left in the system for the ultimate in portability, or left in place indefinitely. There is no longer a compromise between safety and flexibility.

Features:
  • Protect cords and cables and avoid dangerous tripping hazards
  • Articulating pieces offer flexible design - Curves, Corners and S-curves are easily made while maintaining a completely flat profile
  • Modular design makes it easy to reconfigure, repair and replace targeted segments, even while cable remains connected
  • Simple "snap in" assembly - no tools or cutting required
  • Ramps available for ADA compliance
  • Available in small, medium and large sizes
  • Fully customizable length - from 4-1/2" to an unlimited length
  • Helps meet OSHA Regulations: 29 CFR 1910.304 and 29 CFR 1910.305


PRICE
$55.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/8 in
Width13-5/8 in
Height2-1/8 in
Weight5 lbs
Channel Width3 in
Channel Height1-1/2 in
Min RadiusFull Circle - 33"

Product Details

TypeDrop Over Cable Protector
ColorBlack
Operating Temperature-40°F -120°F
Capacity260 lbs/sq. in.
MaterialPlastic
DescriptionUltra-Sidewinder® - Large Extension
Package Quantity1
Manufacturers Part Number1843
BrandUltraTech

Compliance & Certifications

CertificationsHelps Meet OSHA Regulations: 29 CFR 1910.304 & 29 CFR 1910.305