Proto J5260-06B 3/8" Drive Extension 6" - Black Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 3/8" Drive Extension 6" - Black Oxide
Made of heat-treated alloy steel.
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 2 lbs |
| Female Drive Size | 3/8 in |
| Drive Size | 3/8 in |
| Size | 6 in |
| Male Drive Size | 3/8 in |
Product Details
| Type | Extension |
| Ratcheting | No |
| Color | Black |
| Manufacturers Part Number | J5260-06B |
| Brand | Proto |