Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Intercomp

Model # :WBB2299951

MPN #: 184517-RFX

Intercomp 184517-RFX CS1500™ NTEP Crane Scale with LED Display, 5,000 lb x 2 lb

Product Description
With a large, easy-to-read LED display, the CS1500™ high performance crane scales are available in a range from 500 lb (250 kg) to 20,000 lb (10,000 kg), are NTEP certified, and boast best-in-class battery life. This model comes with standard RFX™ Wireless Weighing Technology enabling cable-free control and monitoring of scales. They also feature USB/RS-232 output, multi-scale communication and a multitude of remote display options. Includes: Alkaline Batteries, Top Eye Hook, Bottom Swivel Hook, Infrared Remote Control with Batteries.

Features:
  • Accuracy of ±0.1% of Reading
  • NTEP Certified
  • IP65 Protection
  • 5,000 lb (2,500 kg) Capacity
  • Large, 1.5" (38 mm) High-Visibility LED Display
  • Commercially Available D-Cell Batteries Last up to 500 Hours in Scale


PRICE
$2,803.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width9 in
Height11-1/2 in
Weight Capacity5000 lbs
Weight36 lbs
Readability2 lbs
Display Digit Height1.5"
Unit of Measurementlb, kg

Product Details

Assembly RequiredNo
DisplayLED
Accuracy± 0.1% of Reading °F
MaterialAluminum
Manufacturers Part Number184517-RFX
BrandIntercomp
TypeCrane Scale
ColorSilver, Blue
SeriesCS1500
IncludesBatteries, Infrared Remote
DescriptionHigh Performance NTEP Crane Scale
InterfaceUSB, RS-232
Package Quantity1
Battery Life HoursUp to 500
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMil Spec 461, NTEP