Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brecknell

Model # :WBB2311483

MPN #: 816965007172

Brecknell C3236-15 Washdown Checkweigher Scale, 15 lb x 0.001 lb

Product Description
The C3236 Check Weigher is constructed with a food grade 304 stainless steel housing and top pan with an IP68 (NEMA4X) water ingress protection, making this the perfection solution for washdown environments. The C3236 is designed for speed, accuracy and efficiency with limited operator training with the easy-to-use four operator keys. The large, red LED display is easy to read at a quick glance. The general weighing mode can be quickly tared off in between each ingredient. The check weighing mode is ideal for repetitive weighing and quickly lets the operator know if the weight is within tolerance with the low, accept, and high annunciators and audio alarm.

The scale operates on an AC adapter along with a built-in rechargeable battery that provides up to 62 hours of battery life between charges. The C3236 is the perfect solution for general purpose weighing, check weighing or portion control applications.

Features:
  • 5 digit, 0.6" (15mm) high red LED display with easy-to-see low, ok and high annunciators
  • Food grade 304 stainless steel housing and top pan and IP68 (NEMA4X) water ingress protection
  • AC adapter with built-in rechargeable battery


PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width11-7/16 in
Height4-5/16 in
Weight Capacity15 kg
Weight10.5 lbs
Readability0.001 g
Display Digit Height0.6"
Unit of Measurementlb, kg
Pan/Platform Size7-1/2" x 10"

Product Details

DisplayLED
Platform MaterialStainless Steel
Power SupplyAC Adapter, Rechargeable Battery
Operating Temperature-10° - 40° C / 14° - 104° F
MaterialStainless Steel
Manufacturers Part Number816965007172
BrandBrecknell
TypeWashdown Checkweighing Scale
ColorSilver, Blue
SeriesC3236
DescriptionWashdown Checkweighing Scale
Package Quantity1
Battery Life Hours62
Housing MaterialStainless Steel
Legal for TradeNo

Compliance & Certifications

CertificationsCE, RoHS 2