Features:
- Compact and durable housing
- Wireless design
- Features hook and shackle, automatic shutoff, and convertible weight display
- Includes remote, single sided display, low temp, and high temp
Weights & Dimensions
| Length | 8 in |
| Width | 7-5/8 in |
| Height | 17 in |
| Weight Capacity | 2000 lbs |
| Weight | 28 lbs |
| Unit of Measurement | lb |
Product Details
| Type | Crane Scale |
| Display | LED |
| Color | Yellow |
| Series | SC |
| Power Source | AC/DC with Rechargeable Battery |
| Voltage | 6 V |
| Material | Steel |
| Package Quantity | 1 |
| Battery Life Hours | 3 |
| Manufacturers Part Number | SC-2 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |