Adam Equipment IHS20a Digital Crane Scale 20000lb x 5lb W/ Sealed Keypad, Hook, Remote Control
Write a Review
|
Questions & Answers (0)
Product Description
Reliable performance, durable construction, and versatility make the IHS Digital Crane Scale unmatched for value in industrial weighing. With basic weighing. The easy-to-use IHS is the right choice for industry when flexibility matters. Repetitive weighing tasks are fast and simple with a large 30 mm RED LED display, features power adapter and rechargeable battery, three button infrared remote control, color-coded keypad, two weighing units lbs and kg. 360-degree rotating display, automatic power off, low battery indicator, robust die cast aluminum housing, chrome plated steel hook and catch, display hold, and external calibration. 1 Year Warranty.
PRICE
$3,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 29-1/2 in |
| Weight Capacity | 20000 lbs |
| Readability | 5 lbs |
Product Details
| Type | Crane Scale |
| Display | LED |
| Color | Silver |
| Series | IHS |
| Power Source | AC/DC with Rechargeable Battery |
| Dual Readability | No |
| Voltage | 12 V |
| Material | Cast Aluminum |
| Description | Crane Scale |
| Package Quantity | 1 |
| Manufacturers Part Number | IHS 20a |
| Brand | Adam Equipment |