Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CCT

Model # :WBB504163

MPN #: 4009RD1S

Convergent 4009RD1S 18AWG 4C Solid Fire Alarm Cable Plenum FPLR 1,000 Ft. Spool Red

Product Description
Description
  • ASTM bare copper
  • Polymer alloy insulation
  • Polyester binders as required
  • Twisted pair or cabled construction
  • Flexible plenum jacket
  • Overall shield 100% coverage of aluminum polyester foil with TC drain wire
Ratings
  • (UL) or (ETL)us Listed
  • NEC Type FPLR
  • Meets 300 volt requirement as specified in Article 760 of the NEC
Indoor Applications
    Within ducts, plenums, and other spaces used for environmental air for:
  • Audio circuits
  • Control circuits
  • Initiating circuits
  • Notification circuits
PRICE
$355.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight per 1,000 Feet30 lbs
Gauge/Conductor18 AWG Bare Copper ga
Nominal Outside Diameter0.175 in. (4.445 mm.) Nominal in
Jacket Thickness0.015 in. (0.381 mm.) Nominal
Insulation Thickness0.010 in. (0.254 mm.) Nominal

Product Details

Insulation MaterialFlame Retardant Polyvinyl Chloride
Jacket TypeFlame Retardant Polyvinyl Chloride
Number of Conductors4 Conductor
ColorRed
Manufacturers Part Number4009RD1S
StrandingSolid
BrandCCT