Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122903

MPN #: 9143

Dynarex 18"L Braided Non Absorbable Silk Sutures C6 Needle, Black, Size 3 to 0, 12 Pcs

Product Description
Used to hold body tissues together after an injury or surgery. Application generally involves using a needle with an attached length of thread.
Dynarex™ Braided Silk Sutures are non-absorbable sutures made from natural silk that is degummed to remove any extraneous materials. These Silk sutures maintain

Features:
  • A non-absorbable suture made from natural silk that is degummed to remove extraneous materials
  • Braided for strength and easy handling
  • Available in various thread thickness and needle dimensions to accommodate a variety of procedures
  • Sterile


PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Size3-0

Product Details

Storage Temperature Range59F - 86F
MaterialSilk
SterileYes
Package Quantity12
ColorBlack
BrandDynarex