Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122891

MPN #: 9130

Dynarex 30"L Synthetic Absorbable Sutures C6 Needle, Violet, Size 4 to 0, 12 Pcs

Product Description
Used to hold body tissues together after an injury or surgery. Application generally involves using a needle with an attached length of thread.
Dynarex™ Polypropylene Sutures are manufactured with non-absorbable monofilaments for a smooth passage. The polypropylene sutures offer high tensile strength, as well as exhibit maximum flexibility and consistent knot strength, making them suitable for longer-term closures. Dynarex™ Nylon Sutures are blue in color and packaged in sterile pouches.

Features:
  • A non-absorbable suture offering high tensile strength
  • Monofilament for a smooth passage through tissue
  • Maximum flexibility and consistent knot strength
  • Available in various thread thickness and needle dimensions to accommodate a variety of procedures
  • Sterile


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Size4-0

Product Details

Storage Temperature Range59F - 86F
MaterialNylon
SterileYes
Package Quantity12
ColorPurple
BrandDynarex