Used to hold body tissues together after an injury or surgery. Application generally involves using a needle with an attached length of thread. Dynarex™ Braided Silk Sutures are non-absorbable sutures made from natural silk that is degummed to remove any extraneous materials. These Silk sutures maintain Features: A non-absorbable suture made from natural silk that is degummed to remove extraneous materials Braided for strength and easy handling Available in various thread thickness and needle dimensions to accommodate a variety of procedures Sterile
Simplifies removal of all heavy duty staples. Smoothly and comfortably extracts heavy-duty staples with ease. Spring-loaded lever handle provides power, while the sturdy base provides stability for bigger removal jobs. Contour and shape fits perfectly in your hand. Attractive, contemporary finish. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Used to hold body tissues together after an injury or surgery. Application generally involves using a needle with an attached length of thread. Dynarex™ Polypropylene Sutures are manufactured with non-absorbable monofilaments for a smooth passage. The polypropylene sutures offer high tensile strength, as well as exhibit maximum flexibility and consistent knot strength, making them suitable for longer-term closures. Dynarex™ Nylon Sutures are blue in color and packaged in sterile pouches. Features: A non-absorbable suture offering high tensile strength Monofilament for a smooth ...
Used to hold body tissues together after an injury or surgery. Application generally involves using a needle with an attached length of thread. Dynarex™ Polypropylene Sutures are manufactured with non-absorbable monofilaments for a smooth passage. The polypropylene sutures offer high tensile strength, as well as exhibit maximum flexibility and consistent knot strength, making them suitable for longer-term closures. Dynarex™ Nylon Sutures are blue in color and packaged in sterile pouches. Features: A non-absorbable suture offering high tensile strength Monofilament for a smooth ...
Switch from the paper-tearing pinch removers to this easy to use push-style staple remover. The push-style mechanism effortlessly and neatly removes staples without leaving you with unprofessional torn corners.