Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122884

MPN #: 9107

Dynarex 18"L Synthetic Non Absorbable Nylon Sutures C3 Needle, Black, Size 4 to 0, 12 Pcs

Product Description
Used to hold body tissues together after an injury or surgery. Application generally involves using a needle with an attached length of thread.
Dynarex™ Nylon Sutures are manufactured with nylon monofilaments for a smooth passage. The nylon sutures are non-absorbable offering high tensile strength, making them suitable for longer-term closures. Dynarex™ Nylon Sutures are black for high visibility and packaged in sterile pouches.

Features:
  • A non-absorbable suture offering high tensile strength
  • Monofilament for a smooth passage through tissue
  • Available in various thread thicknesses and needle dimensions to accommodate a variety of procedures
  • Sterile


PRICE
$40.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Size4-0

Product Details

Storage Temperature Range59F - 86F
MaterialNylon
SterileYes
Package Quantity12
ColorBlack
BrandDynarex