3M™ Precise™ Disposable Skin Stapler Remover provides enhanced cosmetic results. Easily removes staples.
3M Precise Staple Remover SR-3, Scissors Style Skin Staple Remover, 10/bx, 3 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Staple Width | Non Pertinent |
Product Details
| Style | Non Pertinent |
| Type | Remover |
| Package Quantity | 30 |
| Application | Staple Remover |
| Manufacturers Part Number | 7000053510 |
| Brand | Precise |