Carbon Standard Utility Blade-100 pack
|
Questions & Answers (0)
Product Description
Carbon Standard Utility Blades
Carbon construction. Works with all IRWIN utility knives. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$22.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/8 in |
| Width | 4-1/2 in |
| Height | 1-5/8 in |
| Blade Width | 4-1/2 |
| Thickness | 0.025" |
Product Details
| Blade Shape | Trapezoid |
| Type | Utility Knife Blade |
| For Use With | General Purpose |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Blade Type | Trapezoid |
| Manufacturers Part Number | 2083200 |
| Brand | IRWIN Tools |