OLFA® SKB-16/10 Quick-Change Concealed Blade Replacement Heads, 10 Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
OLFA® SKB-16 Quick-Change Replacement Blade head offers limited exposure for safe cutting. This pack of ten replacement heads is for use in the OLFA® SK-16 Quick-Change Concealed Blade Safety Cutter. The premium stainless-steel blade with wider cutting channel tackles a variety of tough materials. In head-to-head testing, the OLFA® blade cut over 7x more single-wall corrugate than the leading competitor. The quick-change blade release system offers simple and efficient blade changes. Pull back on the red button to release and remove the used blade. Insert the new blade and click into place. The replaceable blade head reduces waste compared to disposable models. Flow-thru channel design minimizes resistance. Easy, replaceable head.
PRICE
$148.50 Sold in packages of 6 / $24.75 ea
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Blade Width | 1-3/4 in |
| Thickness | 0.52 in |
Product Details
| Blade Shape | Rectangle |
| Type | Concealed Blade |
| For Use With | OLFA SK-16 |
| Material | Stainless Steel |
| Package Quantity | 10 |
| Blade Type | Safety |
| Manufacturers Part Number | 1141922 |
| Cutting Edge | 2 |
| Number of Points | 2 |
| Brand | OLFA |