Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB2228608

MPN #: XBU02Z

Makita XBU02Z 18V X2 (36V) LXT® Lithium Ion Brushless Cordless Blower, Tool Only

Product Description
Makita 18V X2 (36V) LXT® Lithium Ion Brushless Cordless Blower, Tool Only

Landscapers and contractors are demanding more cordless alternatives to gas-powered outdoor power equipment. Makita is meeting demand with an expanding line of cordless OPE that includes the 18V X2 LXT® Lithium-Ion (36V) Brushless Blower. With zero emissions and lower noise, the 18V X2 (36V) Cordless Blower is a welcome solution for clean-up applications. It's powered by two 18V LXT® batteries (sold separately) for maximum power and run time, but without leaving the 18V battery platform. With the efficient Makita BL™ brushless motor, the blower delivers longer run time, increased power and speed, and longer tool life. Makita's efficient BL™ Brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per battery charge than similar non-brushless tools. Electronic controls efficiently use battery energy to match the changing demands of the application for increased power and speed when needed. With no carbon brushes, the Makita BL™ Brushless motor runs cooler and more efficiently for longer life. When powered by two 18V 5.0Ah batteries, the efficient brushless motor delivers up to 29 minutes of run-time on dial setting #3 on a single charge.

Features:
  • Sound pressure rating of 60.2 dB(A); measured per ANSI B 175.2 standard
  • Makita-built motor produces a maximum air velocity of 120 MPH
  • 6-stage air velocity/volume selection dial with variable speed control trigger
  • Delivers up to 29 minutes of run time at 15,800 RPM using two 18V LXT® 5.0Ah batteries (batteries not included)
  • Zero emissions and reduced maintenance; no need for gas or oil
  • Two 18V LXT® Lithium-Ion batteries deliver the power and run time for gas powered demands without leaving the 18V LXT® platform (batteries not included)
  • Compact and ergonomic design at only 38-3/4" long
  • Weighs only 9.9 lbs. with batteries (batteries not included) for reduced operator fatigue
  • Features Extreme Protection Technology (XPT™) which is engineered to provide increased dust and water resistance in harsh job site conditions
  • Instant start-up; simply load two 18V LXT® batteries and the blower is ready to use
  • Dual L.E.D. battery charge indicators show charge level for each 18V LXT® battery
  • In-line fan design provides better tool balance and improved ergonomics
  • Rubberized soft grip provides increased comfort on the job
  • 3-stage telescoping long nozzle for user convenience
  • Lock-on button for continuous operation
  • Conveniently located hole on housing bottom for easy storage
  • Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
  • Makita technology delivers category-leading charge time so the battery spends more time working and less time sitting on the charger (battery and charger sold separately)
  • Compatible with Makita 18V Lithium-Ion batteries with a Star symbol (batteries sold separately)
  • 3-year limited warranty
Only use genuine Makita batteries and chargers

PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10 lbs

Product Details

Battery Type18 V Lithium-Ion
Max Air Velocity120 mph
TypeBlower
Max Air Volume473 CFM
StyleHandheld
Number of Batteries2
Manufacturers Part NumberXBU02Z
Batteries2X 18V LXT® Lithium-Ion
Charger IncludedN0
Engine/Motor TypeElectric (Battery)
BrandMakita

Warranty

Warranty3 yr

Compliance & Certifications

California Emission CompliantYes