Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Skil

Model # :WBB3054878

MPN #: CB7542B-10

Skil CB7542B-10 PWR CORE 20™ Brushless 13" String Trimmer & 400 CFM Leaf Blower Kit

Product Description
Level up your lawn care game-without the hassle of gas- with a cordless string trimmer and leaf blower combo set built for power and performance. Get performance and efficiency powered by PWRCORE 20™ lithium technology.

Features & Benefits:
  • Cordelss String Trimmer & Leaf Blower Kit - Includes PWRCORE 20™ Brushless 20V 13-Inch String Trimmer, Brushless 20V 400 CFM Leaf Blower, 4.0Ah Lithium-Ion Battery, Charger, (2) Easy Storage Brackets, and Nozzle Attachment
  • Longer Run Time & Battery Life - Industry leading PWRCORE 20™ lithium battery technology wraps each cell with cooling material to keep the battery powering on for 25% longer run time and 2X battery life.
  • Powerful Performance – The digital brushless motor provides efficient, high-performance power without the hassle of gas.
  • Easy Storgae Bracket– This string trimmer and blower combo kit comes equipped with Easy Storage Hook and Bracket to conveniently store all your SKIL PWRCORE 20™ outdoor equipment with ease.
  • Easy To Load & Dual Line Bump Feed - Patented Twist Load™ Head allows you to insert the .080" line and simply twist to get started, while the dual line bump feed seamlessly feeds the line with a tap of the head.
  • TURBINE FAN - Maximizes leaf blower performance for up to 400 CFM of clearing power.


CLEARANCE PRICE
$179.95

was $254.00
Save $74.05 (29%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tool Weight4.4 lbs
Cutting Swath13 in
Cutting Line Size0.080 in
Volume101

Product Details

Max Air Velocity120 mph
Corded/CordlessCordless
Nozzle TypeFlat Nozzle (Optional Tapered Nozzle, Spread Nozzle)
KitYes
Batteries IncludedYes
Start TypeTrigger
Straight Or Curved ShaftStraight
Line AdvanceBump
ShaftFoldable
Manufacturers Part NumberCB7542B-10
Battery Amp Hours4.0 Ah
Engine/Motor TypeElectric (Battery)
BrandSkil
TypeString Trimmer & Blower Combo
Head TypeTwist Load
Switch TypeSpeed Dial (Low to High) + Cruise
Number of Trim Lines2
Max Air Volume400 CFM
Handle TypeQuick Adjust
Battery SystemPWRCORE 20
StyleHandheld
Number of Batteries1
Voltage20 V
Charger IncludedYes

Warranty

Warranty5 yr

Compliance & Certifications

California Emission CompliantYes