Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3192648

MPN #: PBL260H

PRORUN® Brushless Handheld Blower with 5.0 Ah Battery & Charger, 190 MPH, 810 CFM, 60V

Product Description
The PRORUN® PBL260H 60V Blower is ideal for cleanup at home, large properties, or commercial leaf and debris clearing. The innovative turbine fan delivers 190 MPH of airspeed for moving heavier objects and 810 CFM of air volume for moving higher volumes of debris. The high-efficiency brushless motor delivers up to 50 minutes of runtime, with low vibrations and an extended motor life. The lightweight and ergonomically balanced design features a variable-speed trigger, turbo boost, and lock-on cruise control, to deliver precise power control and tackle user fatigue. The blower also features turbo power to tackle the most demanding jobs with fingertip control for flower beds and interiors, and Cruise Control Lock on speed control for reduced fatigue. Designed and engineered to deliver the convenience and low maintenance of cordless with the confidence of gas-like power.

Features:
  • 60V Power: Hyper-efficient brushless motor delivers commercial-grade torque and lifespan
  • Blow Force: Instantly delivers incredible 810 CFM, 190 MPH, 22.0 Newton blow force
  • Runtime: Provides up to 50 minutes with included 5.0 Ah battery
  • Turbo Button: Commercial-grade air volume clears heavy dirt, wet snow, or anything in between
  • Cruise Control: Easy-to-use dial sets desired speed for optimal performance and extended runtime
  • Variable Speed: Rapid-response throttle smoothly controls airflow to deliver elite performance for the toughest jobs
  • Balance: Ergonomic design weighs under 9 lbs. fully assembled, maximizing comfort and minimizing fatigue
  • Warranty: Backed by PRORUN® Limited Tool & Battery Warranty (3-Year Residential, 2-Year Commercial)
  • Contents: PBL260H Blower, PB16050 Battery, PC16026 Charger, nozzle extension


PRICE
$335.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Volume22

Product Details

Max Air Velocity190 mph
TypeBlower
Corded/CordlessCordless
Max Air Volume810 CFM
Batteries IncludedYes
Start TypeTrigger
Battery SystemPRORUN
StyleHandheld
Number of Batteries1
Noise Level81
Voltage60 V
Manufacturers Part NumberPBL260H
Battery Amp Hours5 Ah
Charger IncludedYes
Engine/Motor TypeElectric (Battery)
BrandPRORUN

Warranty

Warranty3 Years Residential, 2 Years Commercial yr

Compliance & Certifications

California Emission CompliantYes