Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WB501236

MPN #: 0884-20

Milwaukee® 0884-20 M18™ 18V 160MPH 100CFM Compact Cordless Handheld Blower (Bare Tool)

Product Description
Milwaukee® 0884-20 M18™ Compact Blower

The M18™ Compact Blower delivers the fastest jobsite cleanup. The 0884-20 offers a best in classpower to size ratio. The M18™ compact blower has power control that includes a 3-speed electronic switch, lock-on and a variable speed trigger which allows for versatile clearing power. This blower moves air at 160 MPH and 100 CFM for class-leading performance. Featuring a shock-absorbing polymer body and a crush resistant nozzle this item delivers jobsite durability. Included is a 9" extension nozzle to clear dust and debris easily from the ground or overhead. The 0884-20 also comes with a universal inflator/deflator. Works with all Milwaukee® M18™ Batteries (batteriessold separately).

Features:
  • 3-Speed electronic switch and variable speed trigger allow for versatile clearing power
  • Lock-on switch reduces user fatigue
  • Extension nozzle clears dust and debris easily from the ground or overhead without having to lean over or stretch
  • Universal inflator/deflator for easy set-up and take-down of most inflatable products
  • Shock-absorbing polymer and reinforced handle resists drops
  • Nozzle made from soft plastic to resist crushing or cracking
Includes:
  • (1) M18™ Compact Blower (0884-20)
  • (1) Extension Nozzle
  • (1) Universal Inflator/Deflator
PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width5-1/2 in
Height6-1/2 in
Weight3 lbs

Product Details

Max Air Velocity160 mph
TypeBlower
Corded/CordlessCordless
Max Air Volume100 CFM
Batteries IncludedNo
Start TypeTrigger
Battery SystemM18™
StyleHandheld
Number of Batteries1
Voltage18 V
IncludesBlower, Extension Nozzle, Universal Inflator/Deflator
Manufacturers Part Number0884-20
Charger IncludedNo
Engine/Motor TypeElectric (Battery)
BrandMilwaukee

Warranty

Warranty5 yr

Compliance & Certifications

California Emission CompliantYes