Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eSenLite

Model # :WBB3086417

MPN #: EE118WMC-WP

eSenLite® 18W 2000 Lumens 5000K LED Invisible Sensing Smart Ceiling Wall Light

Product Description
eSenLite® is one of the most popular LED smart light with flexible, adjustable lighting profiles and utility-saving benefits. Customers like this lightweight, stylish smart LED light because of its high quality, long-lasting lifecycle and easy-to-use features. EE118WMC-WP innovatively integrates the most advanced Doppler/radar motion sensing technology with eSenLite's lighting technology. As an AC-powered motion-sensing ceiling/wall-mount LED SMART light, EE118WMC-WP provides two selectable lighting profiles for users. Under Smart mode, the light raises to full brightness when it detects motion. Otherwise, it dims down to preset moonlight brightness. Under Auto mode, the light only turns on when it detects motion. EE118WMC-WP also features with adjustable settings for users. By using the built-in knobs, users can adjust the motion sensor's coverage range, delay time (under Auto mode), dimming brightness level (5-30% of max), and the ambient light level to trigger the light. After customizing the lighting profile, users can enjoy the hands-free convenient and cost-friendly, utility-saving benefits. Developed, engineered in USA with US quality control standards, the smart LED lights are widely employed in commercial and residential projects for lighting safety enhancement purpose, such as hallway, stairway, balcony, patio, storage, restroom, garage, closet, basement, attic and more. You can use EE118WMC-WP as an energy-saving retrofit light for installation of new energy-saving lighting system and the replacement/upgrade of outdated, energy-wasting AC lights.

Features:
  • Invisible Doppler/Radar sensing technology provides prompt response to any motion
  • 3rd-generation LED illuminators: 1250+ lm output on peak, equivalent to 100+W incandescent bulb
  • Featured with user-friendly lighting profile, adjustable multiple settings, and switch-free convenience
  • Easy-to-use and quick set up is Ideal for most of the commercial and residential DIY project


PRICE
$84.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width4.5 in
Depth4.5
Height13.5 in
Weight2 lbs
Number of LED Bulbs1 lbs

Product Details

Mounting HardwareYes
Power Source100-240V/AC
Mounting LocationWall, Ceiling
Wattage18 W
MaterialPolycarbonate (PC)
Made in the USANo
Degree of ProtectionIP43, Class2
Manufacturers Part NumberEE118WMC-WP
Lumens1250
BrandeSenLite
TypeSmart LED Light
Lamp IncludedYes
Average Life50000 hr
Color Temperature5000 K
ColorWhite
Number of Lights1
Lamp CodeLED
DescriptionLED Smart Light
SensorMicrowave
Bulb TypeIntegrated LED

Warranty

Warranty1 yr