Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293322

Global Industrial™ 18"W Light Duty Gravity Roller Conveyor, 10'L, 3" Roller Centers

Product Description
✓ Easily connects with other conveyor sections
✓ Precision steel rollers ensure efficient & reliable material movement
✓ Durable steel construction

The Global Industrial™ Light-Duty Gravity Roller Conveyor is an ideal solution for efficiently moving heavy materials throughout your facility. Built for durability, this 18"W straight conveyor is made from 12-gauge steel and features a modular design that allows it to easily connect to other sections for a customized layout. It has a 310 lb. weight capacity and is equipped with is equipped with gravity-powered galvanized steel rollers to ensure the effortless movement of cartons, totes, and bins. Limited 1-Year Warranty.

  • 3" roller centers
  • Ideal for warehouses, distribution centers, packaging stations, & manufacturing facilities
  • PRICE
    $575.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10 ft
    Width18 in
    Height2-1/2 in
    Weight Capacity31 lbs/ft³
    Weight165.8 lbs
    Roller Diameter1-3/8 in
    Between Frame Width16 in
    Axle Center3 in
    Gauge12 ga

    Product Details

    Assembly RequiredYes
    TypeStraight Conveyor
    StyleLight Duty
    MaterialSteel
    Manufacturers Part Number293322
    Conveyor SectionStraight
    Wheel/Roller MaterialGalvanized Steel
    BrandGlobal Industrial

    Warranty

    Warranty1 yr