Quantum WRC2-1836-1265 Chrome Wire Mobile Cart With 10 QuickPick Double Open Bins Yellow 36"x18"x38"
Write a Review
|
Questions & Answers (0)
Product Description
MOBILE WIRE SHELVING CARTS WITH QUICKPICK DOUBLE HOPPER BINS
Chrome wire storage carts move parts and supplies where you need them with included double open hopper bins. Chrome wire shelf carts with QuickPick bins are great for stock picking and reloading in retail and display applications. Double sided bins are made of heavy-duty impact resistant polypropylene. Plastic hopper bins feature both front and back access that allows two users to access stored contents at same time. Molded-in label holders at both ends provide easy identification. Hopper bins stack vertically and/or crisscrossed and nests when empty to save space. Open wire shelves reduce dust accumulation. Wire carts move easily on polyurethane swivel casters (2 with brakes). Wire storage carts measure 36"W x 18"D x 38"H. Easy assembly.
Chrome wire storage carts move parts and supplies where you need them with included double open hopper bins. Chrome wire shelf carts with QuickPick bins are great for stock picking and reloading in retail and display applications. Double sided bins are made of heavy-duty impact resistant polypropylene. Plastic hopper bins feature both front and back access that allows two users to access stored contents at same time. Molded-in label holders at both ends provide easy identification. Hopper bins stack vertically and/or crisscrossed and nests when empty to save space. Open wire shelves reduce dust accumulation. Wire carts move easily on polyurethane swivel casters (2 with brakes). Wire storage carts measure 36"W x 18"D x 38"H. Easy assembly.
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 38 in |
| Weight Capacity | 1600 lbs |
| Weight | 49 lbs |
Product Details
| Assembly Required | Yes |
| Type | 2-Shelf Cart |
| Bin Quantity (Bin Size) | 10(6-5/8"W x 12-1/2"D x 5"H) |
| Color | Gray |
| Number of Bins | 10 |
| Material | Chrome Wire |
| Bin Color | Yellow |
| Manufacturers Part Number | WRC2-1836-1265-YELLOW |
| Bin Material | Polypropylene |
| Brand | Quantum Storage Systems |