- Constructed of rustproof, all-welded stainless steel with no nuts or bolts to loosen.
- The cart has 10" between each runner.
- Maneuvers easily on four 5" heavy duty poly swivel stem casters.
Winholt Mobile Stainless Steel Lug Cart SS-L-3 Capacity 3 Lug, 27"L x 19"W x 41"H, No Lugs
|
Questions & Answers (0)
Product Description
Mobile Stainless Steel Lug Cart, Capacity 3 Lug
PRICE
$679.00
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 19 in |
| Height | 41 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 5 |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Polyurethane |
| Number of Bins | 0 |
| Style | 3 High |
| Material | Stainless Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | SS-L-3 |
| Capacity Bin Quantity (Bin Size) | 3(25-1/8"L x 16"W x 8-1/2"H) |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF |