Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB268893GN

MPN #: MSU-543-GREEN

Quantum MSU-543 Steel Shelving With 10 Magnum Giant Hopper Bins Green, 18x42x75

Product Description
SHELVING WITH MAGNUM GIANT HOPPER BINS
Steel Shelving with 10 Magnum Bins
These shelving units include the toughest bins in the business! Ideal for storage of large and heavy parts. Magnum hopper bins are made with heavy duty injection molded, high density polyethylene that is corrosion proof. Open hopper front allows immediate access and visibility of contents. Ribbed reinforced walls provide extra strength. Double wall thickness with pre-formed lip allows bins to interlock and stack. Includes molded-in label slot. Steel Shelving features gray enamel finish with 350 lb. capacity per shelf. Includes cross bracing for increased stability.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth18 in
Height75 in
Weight141 lbs

Product Details

Assembly RequiredYes
Shelf Capacity350 lbs
Bin Quantity (Bin Size)10(D)
ColorGray
Number of Bins10
StyleSteel
Number of Shelves6
MaterialSteel
Bin ColorGreen
Manufacturers Part NumberMSU-543-GREEN
Bin MaterialPolypropylene
BrandQuantum Storage Systems