Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB2939941

MPN #: 85998

Gearwrench® 9 Piece 72 Tooth XL GearBox™ Double Box Ratcheting SAE Wrench Set

Product Description
The Gearwrench® 85988 12-piece XL GearBox double box end metric ratcheting wrench set consists of 1 of each 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm XL GearBox ratcheting wrenches. The ratcheting box end needs as little as 5° to move the fastener as opposed to 30 degrees for standard box end wrenches. The standard box end combined with the long pattern length gives this wrench excellent torque capabilities to break a stubborn, rusted fastener. The ratcheting box end then makes the loosening or tightening of the fastener fast and safe. The box end features improved box end strength from Gearwrench®'s off-corner loading and at the same time, reduces fastener rounding. The double box end ratcheting wrenches are made from the finest chrome vanadium steel for precision long-lasting tool life. Comes with a blow-molded carrying case that can be hung on a wall or keep your wrenches organized in your toolbox or rollaway. This product has a limited lifetime warranty.

Features:
  • 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Size conveniently stamped on both ends of the beam for quick identification
  • 0° offset on non-ratcheting end for breaking loose stubborn fasteners
  • Manufactured from alloy steel for better strength and longer tool life
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Included tray for storage and organization


PRICE
$149.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Set Size Range5/16" - 3/4"
SizeVarious (Set)

Product Details

Socket/Wrench Points12
Measuring SystemSAE
Number of Pieces9
MaterialAlloy Steel
DescriptionDouble Box Ratcheting SAE Wrench Set
RatchetingYes
ColorSilver
Manufacturers Part Number85998
BrandGearwrench