Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513599

MPN #: 12970

Socket Head Cap Screw Assortment - 6-32 to 1/4-28 - Steel - 6 Items, 190 Pcs - Made In USA

Product Description
High grade alloy steel. Cap screws with hexagon recessed heads. Handy kit for shop toolroom or toolbox. Plastic compartment box is easy to store.

Includes 10 of each:
  • 6-32 x 1/2"
  • 6-32 x 1"
  • 8-32 x 1/2"
  • 8-32 x 3/4"
  • 8-32 x 1"
  • 10-32 x 1/2"
  • 10-32 x 3/4"
  • 10-32 x 1"
  • 10-24 x 1/2"
  • 10-24 x 1"
  • 1/4-20 x 1/2"
  • 1/4-20 x 3/4"
  • 1/4-20 x 1"
  • 1/4-20 x 1-1/4"
  • 1/4-20 x 1-1/2"
  • 1/4-28 x 3/4"
  • 1/4-28 x 1"
  • 1/4-28 x 1-1/4"
  • 1/4-28 x 1-1/2"


PRICE
$97.95

Min. purchase quantity is 4
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadSocket
Unit of MeasurementInch (Imperial)

Product Details

StyleSmall Drawer Assortment
TypeScrews Only
Number of Pieces190
Country of OriginMade in USA
FinishSteel
Number of Items6
Manufacturers Part Number12970
Container MaterialSteel
BrandPrecision Brand