Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148398

MPN #: WR6

L.H.Dottie® Wood Rocket Kit, #6-32, Assorted, 450 Pieces

Product Description
The WR6 kit is a six compartment Wood Rocket kit that is comprised of six different lengths of #6 Wood Rockets. They are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. Wood Rockets feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look.

Features:
  • Reusable Six Compartment Kit
  • Includes Most Popular Sizes which is made of Carbon Steel


PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadBugle
Unit of MeasurementInch (Imperial)

Product Details

TypeWood Rocket Kit
Number of Pieces450
Country of OriginTaiwan
FinishZinc Yellow
MaterialSteel
Package Quantity335
Manufacturers Part NumberWR6
BrandL.H.Dottie