Convenient roll files store and organize drawings, charts, plans, blueprints, maps, posters and other rolled materials. The grandstand design makes document retrieval easy. This model holds 20 tubes. Corrugated fiberboard construction has square sections divided by plastic molding and a walnut wood-grain finish. Measures 15"W x 12"D x 22"H overall. Tubes measure 2-3/4" sqaure each. Lifetime Limited Warranty.
Made in the USA.
Safco® Blueprint File Roll Storage with 20 Compartment, 15"W x 12"D x 22"H, Brown
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 12 in |
| Height | 22 in |
| Weight | 3 lbs |
| Pocket Height | 2-3/4 in |
| Pocket Width | 2-3/4 in |
| Min Width | 15 in |
| Max Depth | 12 in |
| Compartment Size | 2-3/4 x 2-3/4 in |
| Max Height | 22 in |
| Min Depth | 12 in |
| Min Height | 22 in |
| Max Width | 15 in |
Product Details
| Assembly Required | No |
| Type | Roll File |
| Color | Brown |
| Country of Origin | Made in USA |
| Number of Compartments | 20 |
| Manufacturers Part Number | 3081 |
| Base Type | Frame |
| Brand | Safco |