Global™ 9300 Series - Mobile Pedestal - Box/Box/File - Light Grey
|
Questions & Answers (0)
Product Description
Mobile pedestal equipped with sliding ball bearing suspension drawers to ensure smooth drawer action. Core removable cam locks are standard, securing all drawers. Pencil tray is standard in the top box drawer. Light Grey Finish. 15"W x 23"D x 27.94"H Overall. Interlock system prevents tipping by allowing only one drawer to open at a time. 30"W, 36"W and 42"W center pull or full pull (P) configurations available.
PRICE
$449.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 23 in |
| Height | 28 in |
| Min Width | 15 in |
| Max Depth | 23 in |
| Max Height | 28 in |
| Min Depth | 23 in |
| Min Height | 28 in |
| Max Width | 15 in |
Product Details
| File Size Type | Box/Box/File |
| Color | Light Gray |
| Series | 9300 Series |
| Number of Drawers | 3 |
| For Use With | Filing |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 93MP23BBFC-LGR |
| Base Type | Mobile |
| Brand | Global Furniture Group |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards |