IDEM 190051 IDIS-1 Tongue Interlock Switch-No Act, 2NC 1NO, 1/2NPT, PE
Write a Review
|
Questions & Answers (0)
Product Description
IDEM IDIS-1 Compact Safety Interlock switches are designed to provide position interlock detection For small moving guards. They are designed to fit to the leading edge of sliding, hinged or lift off machine guards. The rugged Stainless Steel actuator profile is designed to match a cam mechanism to provide a positively operated not easily defeatable interlock mechanism. The compact body, 22mm fixing profile and rotatable head make them easy to install where space is restricted. A Plastic Flexible Actuator is available For tight radius guards. Contact blocks are replaceable with optional slow or snap break operation.
PRICE
$41.19
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 2 in |
| Weight | 1 lbs |
| NPT | 1/2 in |
Product Details
| Type | IDIS-1 |
| Material | Polyester |
| Description | Tongue Interlock Switch - No Actuator |
| Circuits | 1NO |
| Color | Red |
| Manufacturers Part Number | 190051 |
| Brand | Idem |