Lyon® 1901 24" High Metal Counter Stool with Back, Roaring Red Powder Coat
Write a Review
|
Questions & Answers (0)
Product Description
We've reimagined our classic Lyon® industrial metal counter stool with a touch of modern style. The 1901 stool boasts a generously sized square seat with rounded corners, setting new standards in seating comfort. Perfection lies in the details and we have designed a durable metal counter height stool with great features. These counter height metal bar stools with backs deliver both resilience and aesthetic charm across various applications. Order now and redefine your space with an upgrade to the future of comfortable and stylish seating.
Durable Construction
Crafted from 14-gauge steel, these industrial counter stools with backs are built to withstand the rigors of any environment. Channel braces provide extra stability and double as convenient footrests. The 1901 24 inch metal counter stool is designed to last. Choose from Dove Gray, Vulcan Black, or Red Baron powder coat paint finishes to match your style. The powder coat paint will help protect your metal counter height bar stools with backs from everyday use
Modern Features
Our 1901 square metal counter stool comes with flared legs. The diamond pattern perforation not only offers ergonomic support but also ensures optimal ventilation. Experience relaxation with our curved steel back design. Featuring matching diamond perforations and a convenient grip opening for easy mobility. Stay comfortable and cool, even during long hours.
Steel Back
Adding a back to a metal counter stool brings significant benefits. The backrest provides essential lumbar support, promoting better posture and overall comfort during extended periods of sitting. It enhances the stool's stability, ensuring a secure seating experience. The backrest also encourages a more relaxed and upright seating position, making it perfect for socializing, enjoying drinks, or watching a game at a bar or in various settings. Additionally, it adds an element of style and complements the overall aesthetics of the stool, making it an attractive and functional addition to any environment.
What Are Counter Stools?
A "counter stool" is defined primarily by its height and purpose. Designers craft these stools for comfortable seating at counters and kitchen islands, usually with a height range of 24 to 26 inches, striking a balance between standard chairs and bar stools. This height accommodates casual dining, quick meals, and kitchen conversations while neatly fitting under counters to save space. Their modern style complements various kitchen aesthetics, making them a versatile and functional choice for counter seating.
Applications
This 24 inch metal bar stool with back is a versatile seating solution that finds its place in a wide range of applications. Whether you're furnishing a trendy bar, a bustling restaurant, a contemporary kitchen, or even a stylish home, these counter height metal stools with back are up to the task. Their durable metal construction ensures they can withstand heavy daily use in commercial settings, making them ideal for bars and restaurants. In a home setting, these metal counter height stools with backs bring an industrial-chic flair to kitchens or home bars.
The sleek and minimalist design of these industrial counter height stools with back can also complement modern office spaces, providing impromptu seating options in work or collaborative areas. With their ability to blend seamlessly with various décor styles, these modern metal counter stools offer both versatility and aesthetic appeal across multiple applications.
Durable Construction
Crafted from 14-gauge steel, these industrial counter stools with backs are built to withstand the rigors of any environment. Channel braces provide extra stability and double as convenient footrests. The 1901 24 inch metal counter stool is designed to last. Choose from Dove Gray, Vulcan Black, or Red Baron powder coat paint finishes to match your style. The powder coat paint will help protect your metal counter height bar stools with backs from everyday use
Modern Features
Our 1901 square metal counter stool comes with flared legs. The diamond pattern perforation not only offers ergonomic support but also ensures optimal ventilation. Experience relaxation with our curved steel back design. Featuring matching diamond perforations and a convenient grip opening for easy mobility. Stay comfortable and cool, even during long hours.
Steel Back
Adding a back to a metal counter stool brings significant benefits. The backrest provides essential lumbar support, promoting better posture and overall comfort during extended periods of sitting. It enhances the stool's stability, ensuring a secure seating experience. The backrest also encourages a more relaxed and upright seating position, making it perfect for socializing, enjoying drinks, or watching a game at a bar or in various settings. Additionally, it adds an element of style and complements the overall aesthetics of the stool, making it an attractive and functional addition to any environment.
What Are Counter Stools?
A "counter stool" is defined primarily by its height and purpose. Designers craft these stools for comfortable seating at counters and kitchen islands, usually with a height range of 24 to 26 inches, striking a balance between standard chairs and bar stools. This height accommodates casual dining, quick meals, and kitchen conversations while neatly fitting under counters to save space. Their modern style complements various kitchen aesthetics, making them a versatile and functional choice for counter seating.
Applications
This 24 inch metal bar stool with back is a versatile seating solution that finds its place in a wide range of applications. Whether you're furnishing a trendy bar, a bustling restaurant, a contemporary kitchen, or even a stylish home, these counter height metal stools with back are up to the task. Their durable metal construction ensures they can withstand heavy daily use in commercial settings, making them ideal for bars and restaurants. In a home setting, these metal counter height stools with backs bring an industrial-chic flair to kitchens or home bars.
The sleek and minimalist design of these industrial counter height stools with back can also complement modern office spaces, providing impromptu seating options in work or collaborative areas. With their ability to blend seamlessly with various décor styles, these modern metal counter stools offer both versatility and aesthetic appeal across multiple applications.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-11/16 in |
| Depth | 17-11/16 in |
| Height | 24 in |
| Weight Capacity | 500 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 23-11/16 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Counter Height Stool |
| Frame Color Family | Red |
| Color | Red |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Red |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | YF231804 |
| Back Style | Perforated Back |
| Back Type | Mid Back |
| Seat Material | Steel |
| Brand | Lyon |