Flash Furniture® Cyprus Commercial Grade Solid Wood Bar Stool, 500 lb. Capacity, Antique White
Write a Review
|
Questions & Answers (0)
Product Description
Whether you're entertaining friends and family at home or serving customers at your restaurant, this solid wood bar stool is up for the task. Graded for commercial use, this is the perfect way to show off a simple, modern look with a rustic flair in your restaurant, bar, pub, café, coffee shop, bistro, lounge, hotel, deli, diner, and more. The solid wood seat and back strike a balance of comfort and style, while the metal frame is engineered to hold up to 500 lbs. static weight to provide durability and dependability for long-lasting, repeated use in your space. And thanks to floor glides on the bottom of each leg, you do not need to worry about scratches, scuffs, and scrapes to your hard flooring surfaces and you can focus more on delivering an exceptional experience to your guests or customers. Assembly is quick and easy, typically taking ten minutes or less. Cleaning is just as simple, as you can wipe this bar stool clean with a damp cloth and water-based cleaner. Serve your favorite crowd-pleasing meals and give your guests equally crowd-pleasing style and comfort with this solid wood bar stool.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 22-1/4 in |
| Height | 44-1/2 in |
| Weight Capacity | 500 lbs |
| Seat Width | 16-1/4 in |
| Seat Depth | 20 in |
| Seat Height | 30-1/2 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Frame Color Family | White |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | XU-CH10443B-ANTWHT-GG |
| Brand | Flash Furniture |
| Type | Restaurant Dining Bar Stool |
| Color | White |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | White |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Style | Slat Back |
| Back Type | Mid Back |
| Seat Material | Engineered Wood |
Warranty
| Warranty | 5 |