Lyon® 1901 30" High Metal Bar Stool with Back, Roaring Red Powder Coat
Write a Review
|
Questions & Answers (0)
Product Description
We've reimagined our classic Lyon® industrial metal bar stool with a touch of modern style. The 1901 stool boasts a generously sized square seat with rounded corners, setting new standards in seating comfort. Perfection lies in the details and we have designed a durable stool with great features. These tall metal bar stools with backs deliver both resilience and aesthetic charm across various applications. Order now and redefine your space with an upgrade to the future of comfortable and stylish seating.
Durable Construction
Crafted from 14-gauge steel, these industrial metal bar stools with backs are built to withstand the rigors of any environment. Channel braces provide extra stability and double as convenient footrests. The 1901 metal bar stool is designed to last. Choose from Dove Gray, Vulcan Black, or Red Baron powder coat paint finishes to match your style. The powder coat paint will help protect your stool from everyday use.
Modern Features
Our 30 inch metal bar stools with back come with flared legs. The diamond pattern perforation not only offers ergonomic support but also ensures optimal ventilation. Experience relaxation with our curved steel back design. Featuring matching diamond perforations and a convenient grip opening for easy mobility. Stay comfortable and cool, even during long hours. Stay comfortable and cool, even during long hours.
Steel Back
Adding a back to a metal bar stool brings significant benefits. The backrest provides essential lumbar support, promoting better posture and overall comfort during extended periods of sitting. It enhances the stool's stability, ensuring a secure seating experience. The backrest also encourages a more relaxed and upright seating position, making it perfect for socializing, enjoying drinks, or watching a game at a bar or in various settings. Additionally, it adds an element of style and complements the overall aesthetics of the stool, making it an attractive and functional addition to any environment.
What Are Bar Stools?
A bar stool earns its classification due to its unique height and suitability for bar or counter seating. With a typical height range of 28 to 33 inches, these metal bar stools are designed for perching at bars, pub tables, or higher countertops, offering patrons a comfortable and relaxed seating option. They encourage an upright position, making them ideal for socializing and enjoying drinks. Additionally, many feature footrests for added comfort. Outside of bars and restaurants, people commonly use them in home kitchens, game rooms, and as versatile seating in various environments. Essentially, elevated height and adaptability for bar and counter seating define bar stools.
Applications
This metal bar stool with backrest is a versatile seating solution that finds its place in a wide range of applications. Whether you're furnishing a trendy bar, a bustling restaurant, a contemporary kitchen, or even a stylish home, these modern steel bar stools with back are up to the task. Their durable metal construction ensures they can withstand heavy daily use in commercial settings, making them ideal for bars and restaurants. In a home setting, these bar stools with metal backs bring an industrial-chic flair to kitchens or home bars.
The sleek and minimalist design of metal high back bar stools can also complement modern office spaces, providing impromptu seating options in work or collaborative areas. With their ability to blend seamlessly with various décor styles, these modern metal bar stools with backs offer both versatility and aesthetic appeal across multiple applications.
Durable Construction
Crafted from 14-gauge steel, these industrial metal bar stools with backs are built to withstand the rigors of any environment. Channel braces provide extra stability and double as convenient footrests. The 1901 metal bar stool is designed to last. Choose from Dove Gray, Vulcan Black, or Red Baron powder coat paint finishes to match your style. The powder coat paint will help protect your stool from everyday use.
Modern Features
Our 30 inch metal bar stools with back come with flared legs. The diamond pattern perforation not only offers ergonomic support but also ensures optimal ventilation. Experience relaxation with our curved steel back design. Featuring matching diamond perforations and a convenient grip opening for easy mobility. Stay comfortable and cool, even during long hours. Stay comfortable and cool, even during long hours.
Steel Back
Adding a back to a metal bar stool brings significant benefits. The backrest provides essential lumbar support, promoting better posture and overall comfort during extended periods of sitting. It enhances the stool's stability, ensuring a secure seating experience. The backrest also encourages a more relaxed and upright seating position, making it perfect for socializing, enjoying drinks, or watching a game at a bar or in various settings. Additionally, it adds an element of style and complements the overall aesthetics of the stool, making it an attractive and functional addition to any environment.
What Are Bar Stools?
A bar stool earns its classification due to its unique height and suitability for bar or counter seating. With a typical height range of 28 to 33 inches, these metal bar stools are designed for perching at bars, pub tables, or higher countertops, offering patrons a comfortable and relaxed seating option. They encourage an upright position, making them ideal for socializing and enjoying drinks. Additionally, many feature footrests for added comfort. Outside of bars and restaurants, people commonly use them in home kitchens, game rooms, and as versatile seating in various environments. Essentially, elevated height and adaptability for bar and counter seating define bar stools.
Applications
This metal bar stool with backrest is a versatile seating solution that finds its place in a wide range of applications. Whether you're furnishing a trendy bar, a bustling restaurant, a contemporary kitchen, or even a stylish home, these modern steel bar stools with back are up to the task. Their durable metal construction ensures they can withstand heavy daily use in commercial settings, making them ideal for bars and restaurants. In a home setting, these bar stools with metal backs bring an industrial-chic flair to kitchens or home bars.
The sleek and minimalist design of metal high back bar stools can also complement modern office spaces, providing impromptu seating options in work or collaborative areas. With their ability to blend seamlessly with various décor styles, these modern metal bar stools with backs offer both versatility and aesthetic appeal across multiple applications.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/8 in |
| Depth | 19-1/8 in |
| Height | 30 in |
| Weight Capacity | 500 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 29-5/8 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Counter Height Stool |
| Frame Color Family | Red |
| Color | Red |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Red |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | YF231904 |
| Back Style | Perforated Back |
| Back Type | Mid Back |
| Seat Material | Steel |
| Brand | Lyon |