Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2308209

MPN #: ET-3534-30-BK-GG

Flash Furniture 30" High Distressed Metal Indoor-Outdoor Counter Height Stool with Back - Black

Product Description
The high back, Bistro style barstool will give your dining room or bar decor a cool retro-vintage feel with its distressed finish. This stylish, indoor-outdoor metal barstool features a curved back with a vertical slat and a cross brace under the seat for added support and stability. Drain holes in the center of the seat allow water to drain, preventing rust. The lower support brace doubles as a footrest, and rubber floor glides protect your floor by sliding smoothly when you need to move the stool. Designed for both commercial and residential use, this trend-setting bar stool is a great choice for your restaurant's dining area or the bar in your game room.

Features:

  • 500 lb. Weight Capacity
  • Stack Quantity: 8
  • Curved Back with Vertical Slat
  • Seat Drain Hole assists in drying
  • Seat Size: 12"W x 12"D
  • Black Powder Coated Frame Finish
  • Galvanized Steel Construction
  • Cross Brace under seat provides extra stability
  • Footrest
  • Floor Protector Plastic Glides
  • Lightweight Design
  • Designed for Indoor or Outdoor Use
  • Designed for Commercial or Residential Use
  • Back Size: 18"W x 18"H


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth19 in
Height46 in
Weight Capacity500 lbs
Seat Width14 in
Seat Depth14 in
Seat Height30 in
Min Seat Height30 in
Max Seat Height30 in
Base4 Legged

Product Details

Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberET-3534-30-BK-GG
BrandFlash Furniture
TypeBar Stool
ColorBlack
Mobile or StationaryStationary
Seat Color FamilyBlack
Casters IncludedNo
Package Quantity1
DescriptionMetal Counter Height Stool
Frame MaterialSteel
Back StyleSplat Back
Back TypeMid Back
Seat MaterialSteel

Warranty

Warranty5 yr