Ergodyne® 19056 Squids® 3114 Pull-On Wrist Lanyard w/ Carabiner, 3lbs Max, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne® 19056 Squids® 3114 Pull-On Wrist Lanyard w/ Carabiner, 3lbs Max, Black
Pull-On wrist lanyard with carabiner connection tethers tools limiting the distance of a dropped tool and reduces snag hazards.Elastic maintains snug fitPull-on design is easy to take on and offOne size fits allStainless steel (#304) carabiner for easy tool attachmentPatented designTelecommunications,Municipalities,Construction,Utilities,Wind Energy,Oil & Gas,Power Generation,Transportation
Pull-On wrist lanyard with carabiner connection tethers tools limiting the distance of a dropped tool and reduces snag hazards.Elastic maintains snug fitPull-on design is easy to take on and offOne size fits allStainless steel (#304) carabiner for easy tool attachmentPatented designTelecommunications,Municipalities,Construction,Utilities,Wind Energy,Oil & Gas,Power Generation,Transportation
PRICE
$64.50 Sold in packages of 6 / $10.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3 lbs |
| Size | One Size |
Product Details
| Style | Lanyard |
| Type | Pull-On Wrist Lanyard with Carabiner |
| Material | Elastic |
| Package Quantity | 6 |
| Description | Squids® 3114 Pull-On Wrist Lanyard with Carabiner |
| Color | Black |
| Manufacturers Part Number | 19056 |
| Brand | Ergodyne |